Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Connector 
  • Basic Material Metal 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
8MSC8R-316-GR
316 Stainless Steel
A-LOK(R) x Male BSPP
1/2"
1/2"

$44.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $44.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R) x Male BSPP
  • Tube Size 1/2"
  • Pipe Size 1/2"
12MSC8N-316-GR
316 Stainless Steel
A-LOK(R) x MNPT
3/4"
1/2"

$44.45 / each

Enter location to check availability
Catalog Page #  3568 

Price $44.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R) x MNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
12MSC12N-316-GR
316 Stainless Steel
A-LOK(R) x MNPT
3/4"
3/4"

$45.50 / each

Enter location to check availability
Catalog Page #  3568 

Price $45.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R) x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
68VL-3-2
Brass
Compression x MNPT
3/16"
1/8"

$45.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $45.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
68HD-6-4
Brass
Compression x MNPT
3/8"
1/4"

$45.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $45.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
68C-8-4
Brass
Compression x MNPT
1/2"
1/4"

$46.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $46.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/4"
68C-8-6
Brass
Compression x MNPT
1/2"
3/8"

$44.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $44.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More