Skip Content

Male Connector,NP Brass,1/4 In,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Male Connector, NP Brass, 1/4 In, PK10

Price $49.50 / pkg. of 10

Please sign in or register to access lists

Go

Ship to: 03235 (Change)

Go

Invalid Zip Code

MANCHESTER branch 466

  • Item # 1AAE4
  • Mfr. Model # W68PLP-4-4
  • UNSPSC # 40142107
  • Catalog Page # 3985
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMale Connector
  • Basic MaterialMetal
  • Body MaterialNickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure300 psi
  • Temp. Range0 Degrees to 200 Degrees F
  • Hex Size9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Prestolok™ Nickel-Plated Brass Push-To-Connect Fittings

    • Max. operating pressure: 300 psi Max. operating temp.: 0° to 200°F (depending on tubing used) Pkg. qty.: 10
    Designed for low-pressure circuits where fast assembly, disassembly, and reassembly are important. Compact, 1-pc., nickel-plated brass fittings are for use with polyethylene, nylon, or polyurethane tubing. Support ferrules or I.D. tube supports only required for thin-walled poly tubing. Vacuum applications depend on temperature and tubing type.
    WARNING: For use only with air, water, oil, and nonreactive gases. Do not use where accidental separation of tube and fitting could cause injury. Not recommended for continuous-pressure cycling applications.

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
     
    1 answer

    tubing insert

    Does the tubing, that fits into this connector or others like it, require an insert?

    We are using these type items and they leak water where the tube is inserted.
    yes we have properly trimmed the hose using a right angle cutting blade?
    2 years, 7 months ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    Support Ferrules are only required on this when using thin walled plastic, or soft tubing. Are you correctly seating the picece by gently tugging on the tube after it has been inserted. If you continue to have issues please call us at 800-356-0783 and ask for Plumbing Tech Support.
    I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-27T20:47:26.702-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1AAE4, prod, sort_default
    1 of 1
    • 2015-05-27T20:47:26.703-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1AAE4, prod, sort_default
    1 of 1