Skip Content

 
Long Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Nut


Technical Specs

  • Fittings Sub-Category Nuts 
  • Flare Type 45 Degrees 
  • Body Material Brass 
  • Connection Type Flare 
Item
Please Select
Tube Size
Please Select
Flare Thread Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Item
Tube Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
14FL-6
Long Forged Nut
3/8"
5/8-18

$47.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $47.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Forged Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/8"
  • Flare Thread Size 5/8-18
14FL-8
Long Forged Nut
1/2"
3/4-16

$54.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $54.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Forged Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
14FL-10
Long Forged Nut
5/8"
7/8-14

$62.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $62.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Forged Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
41FL-2
Long Nut
1/8"
5/16-24

$20.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $20.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/8"
  • Flare Thread Size 5/16-24
41FL-3
Long Nut
3/16"
3/8-24

$30.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $30.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/16"
  • Flare Thread Size 3/8-24
41FL-4
Long Nut
1/4"
7/16-20

$14.77 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $14.77 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
41FL-5
Long Nut
5/16"
1/2-20

$23.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $23.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
41FL-6
Long Nut
3/8"
5/8-18

$26.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $26.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/8"
  • Flare Thread Size 5/8-18
41FL-8
Long Nut
1/2"
3/4-16

$42.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $42.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
41FL-10
Long Nut
5/8"
7/8-14

$88.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $88.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
41FL-12
Long Nut
3/4"
1-1/16-14

$131.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $131.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Long Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More