Skip Content

 
Insert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insert


Technical Specs

  • Fittings Sub-Category Tube Supports 
  • Item Insert 
  • Basic Material Metal 
  • Body Material Brass 
  • Connection Type Compression 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
63PT-2-23
1/8"

$5.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/8"
63PT-2-16
1/8" x 1/64"

$4.17 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $4.17 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/8" x 1/64"
63PT-3-25
3/16" x 1/40"

$4.17 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $4.17 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/16" x 1/40"
63PT-3-40
3/16" x 3/64"

$3.96 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $3.96 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/16" x 3/64"
63PT-4-40
1/4"

$3.50 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $3.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/4"
63PT-5-62
5/16"

$7.16 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.16 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/16"
63PT-5-40
5/16"

$12.24 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $12.24 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/16"
63PT-6-62
3/8"

$4.04 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $4.04 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
63PT-8-62
1/2"

$7.99 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $7.99 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/2"
63PT-10-62
5/8"

$7.83 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $7.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tube Supports
  • Item Insert
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More