Skip Content

Coupler Body,1/2-14,1/2 In. Body,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coupler Body, 1/2-14,1/2 In. Body, Brass

PARKER

Price: $21.47 / each

Please sign in or register to access lists

  • Item # 31A958
  • Mfr. Model # BST-4
  • UNSPSC # 27121701
  • Catalog Page # 3520
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHydraulic Coupler Body
  • Thread Size1/2"-14
  • Max. Pressure2200 psi
  • Flow Rate12 gpm
  • Body MaterialBrass
  • Body Size1/2"
  • Operating Temp. Range-40 Degrees to 250 Degrees F
  • Sleeve MaterialBrass
  • Bearing MaterialStainless Steel
  • Length1-63/64"
  • Connection TypeNPTF
  • Seal MaterialBuna
  • Locking MechanismBall
  • FinishBrass
  • For Use WithParker ST Series
  • IncludesSleeve Lock
  • Parker InterchangeBST-4
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about mssara is loaded.
Additional information about mssara could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 31A959 will have a positive shut-off when disconnected, but the 31A983 will not, and if it is under pressure will let the water out. Please contact us at 1-800-GRAINGER to discuss your specific needs and we can check for a better option for you needs.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1