Skip Content

Hydraulic Motor,58.5 Cu. In./Rev. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic Motor, 58.5 Cu. In./Rev.

Price $2,985.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30E860
  • Mfr. Model # TG0960AS030AAAA
  • UNSPSC # 26101613
  • Catalog Page # 3498
  • Shipping Weight 48.7 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Motor
  • Displacement (Cu. In./Rev.)58.5
  • Pressure Rating (PSI)1000
  • Shaft TypeKeyed
  • Port Thread7/8 - 14 SAE
  • Port TypeSAE O-Ring
  • Min. Oil Viscosity50 SUS
  • Max. Oil Temp. (F)180
  • Flange MountSAE A 2-Bolt
  • Max. RPM118
  • Shaft Dia. (In.)1-1/4
  • Shaft Length (In.)2.37
  • Length (In.)11.32
  • Width (In.)5.25
  • Height (In.)5.03
  • SeriesTG
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about thompsond is loaded.
Additional information about thompsond could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Unfortunately the manufacturer does not have a conversion from cubic inches to HP. After searching online, there are several conversion charts on the market, but they do not agree on the conversion.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-03T20:21:19.215-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30E860, prod, sort_default
1 of 1
  • 2015-07-03T20:21:19.217-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30E860, prod, sort_default
1 of 1