Skip Content

 
Hex Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Nipple

Technical Specs

  • Item Hex Nipple 
  • Body Material Brass 
  • Connection Type MNPT 
  • Max. Pressure 1000 psi 
Fittings Sub-Category
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
L216P-6
Hex and Reducing Nipples
3/8"
Low Lead Compliant
Certified Low Lead Compliant

$8.87 / each

Enter location to check availability
Catalog Page #  NA

Price $8.87 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 3/8"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
L216P-8-6
Hex and Reducing Nipples
1/2" x 3/8"
Low Lead Compliant
Certified Low Lead Compliant

$6.58 / each

Enter location to check availability
Catalog Page #  NA

Price $6.58 / each

Technical Specs

  • Fittings Sub-Category Hex and Reducing Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 1/2" x 3/8"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
VS216P-2
Reducing and Hex Nipples
1/8"

$1.31 / each

Enter location to check availability
Catalog Page #  3479 

Price $1.31 / each

Technical Specs

  • Fittings Sub-Category Reducing and Hex Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 1/8"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
VS216P-4
Reducing and Hex Nipples
1/4"

$2.46 / each

Enter location to check availability
Catalog Page #  3479 

Price $2.46 / each

Technical Specs

  • Fittings Sub-Category Reducing and Hex Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 1/4"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
VS216P-6
Reducing and Hex Nipples
3/8"

$3.17 / each

Enter location to check availability
Catalog Page #  3479 

Price $3.17 / each

Technical Specs

  • Fittings Sub-Category Reducing and Hex Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 3/8"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
VS216P-8
Reducing and Hex Nipples
1/2"

$5.87 / each

Enter location to check availability
Catalog Page #  3479 

Price $5.87 / each

Technical Specs

  • Fittings Sub-Category Reducing and Hex Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 1/2"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
VS216P-12
Reducing and Hex Nipples
3/4"

$11.13 / each

Enter location to check availability
Catalog Page #  3479 

Price $11.13 / each

Technical Specs

  • Fittings Sub-Category Reducing and Hex Nipples
  • Item Hex Nipple
  • Body Material Brass
  • Pipe Size 3/4"
  • Connection Type MNPT
  • Max. Pressure 1000 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms