Skip Content

 
Brass Angle Ball Valve, MNPT x MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Angle Ball Valve, MNPT x MNPT

PARKER HANNIFIN


Technical Specs

  • Sub-CategoryBrass Ball Valves 
  • ItemBall Valve 
  • Body MaterialBrass 
  • Valve Structure2-Piece 
  • Body StyleAngle 
  • Connection TypeMNPT x MNPT 
  • Max. Pressure250 psi WOG 
  • Max. Steam Pressure150 psi WSP 
BrandPARKER HANNIFIN 
Pipe Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
XV591P-4-04
1/4"

$33.40 / each

Brass Ball Valve,Angle,MNPT,1/4 In
Catalog Page #  4003 

Price: $33.40 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleAngle
  • Connection TypeMNPT x MNPT
  • Pipe Size1/4"
  • Max. Pressure250 psi WOG
  • Max. Steam Pressure150 psi WSP
XV591P-4
1/4"

$32.10 / each

Brass Ball Valve,Angle,MNPT,1/4 In
Catalog Page #  4003 

Price: $32.10 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleAngle
  • Connection TypeMNPT x MNPT
  • Pipe Size1/4"
  • Max. Pressure250 psi WOG
  • Max. Steam Pressure150 psi WSP
XV591P-6
3/8"

$39.25 / each

Brass Ball Valve,Angle,MNPT,3/8 In
Catalog Page #  4003 

Price: $39.25 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleAngle
  • Connection TypeMNPT x MNPT
  • Pipe Size3/8"
  • Max. Pressure250 psi WOG
  • Max. Steam Pressure150 psi WSP
XV591P-6-04
3/8"

$34.85 / each

Brass Ball Valve,Angle,MNPT,3/8 In
Catalog Page #  4003 

Price: $34.85 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleAngle
  • Connection TypeMNPT x MNPT
  • Pipe Size3/8"
  • Max. Pressure250 psi WOG
  • Max. Steam Pressure150 psi WSP
XV591P-8
1/2"

$31.60 / each

Brass Ball Valve,Angle,MNPT,1/2 In
Catalog Page #  4003 

Price: $31.60 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleAngle
  • Connection TypeMNPT x MNPT
  • Pipe Size1/2"
  • Max. Pressure250 psi WOG
  • Max. Steam Pressure150 psi WSP
XV591P-8-04
1/2"

$34.25 / each

Brass Ball Valve,Angle,MNPT,1/2 In
Catalog Page #  4003 

Price: $34.25 / each

Technical Specs

  • Sub-CategoryBrass Ball Valves
  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleAngle
  • Connection TypeMNPT x MNPT
  • Pipe Size1/2"
  • Max. Pressure250 psi WOG
  • Max. Steam Pressure150 psi WSP