Skip Content

 
316 Stainless Steel Inline Ball Valve, FNPT x MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, FNPT x MNPT


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel 
  • Valve Structure2-Piece 
  • Body StyleInline 
  • Connection TypeFNPT x MNPT 
  • Max. Pressure2000 psi WOG 
Pipe Size
Please Select
Max. Steam Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • PARKER HANNIFIN 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Steam Pressure
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
XV501SS-4
1/4"

$94.50 / each

SS Ball Valve,FNPT x MNPT,1/4 In
Catalog Page #  4009 

Price $94.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x MNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
XV501SS-6
3/8"

$96.40 / each

SS Ball Valve,FNPT x MNPT,3/8 In
Catalog Page #  4009 

Price $96.40 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x MNPT
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
XV501SS-8
1/2"

$108.75 / each

SS Ball Valve,FNPT x MNPT,1/2 In
Catalog Page #  4009 

Price $108.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x MNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
XVP501SS-8
1/2"
150 psi WSP

$126.80 / each

SS Ball Valve,FNPT x MNPT,1/2 In
Catalog Page #  4009 

Price $126.80 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x MNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure150 psi WSP
XV501SS-12
3/4"

$160.00 / each

SS Ball Valve,FNPT x MNPT,3/4 In
Catalog Page #  4009 

Price $160.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x MNPT
  • Pipe Size3/4"
  • Max. Pressure2000 psi WOG
XV501SS-16
1"

$219.75 / each

SS Ball Valve,FNPT x MNPT,1 In
Catalog Page #  4009 

Price $219.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x MNPT
  • Pipe Size1"
  • Max. Pressure2000 psi WOG