Skip Content

 
316 Stainless Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, FNPT x FNPT

PARKER HANNIFIN


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel 
  • Body StyleInline 
  • Connection TypeFNPT x FNPT 
BrandPARKER HANNIFIN 
Valve Structure
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Max. Steam Pressure
Please Select
Select items to compareView Compare
23 Products
Compare /
Item #
Mfr.
Model #
Valve Structure
Pipe Size
Max. Pressure
Max. Steam Pressure
Availability
Price
Qty
XVP502SS-4
1-Piece
1/4"
2000 psi WOG

$82.80 / each

SS Ball Valve,FNPT,1/4 In
Catalog Page #  4009 

Price: $82.80 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
XVP502SS-6
1-Piece
3/8"
2000 psi WOG

$75.95 / each

SS Ball Valve,FNPT,3/8 In
Catalog Page #  4009 

Price: $75.95 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
XVP502SS-8
1-Piece
1/2"
2000 psi WOG

$89.70 / each

SS Ball Valve,FNPT,1/2 In
Catalog Page #  4009 

Price: $89.70 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
XVP502SS-12
1-Piece
3/4"
2000 psi WOG
150 psi WSP

$137.10 / each

SS Ball Valve,FNPT,3/4 In
Catalog Page #  4009 

Price: $137.10 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure150 psi WSP
XVP502SS-24
1-Piece
1-1/2"
1500 psi WOG
150 psi WSP

$319.25 / each

SS Ball Valve,FNPT,1-1/2 In
Catalog Page #  4009 

Price: $319.25 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1500 psi WOG
  • Max. Steam Pressure150 psi WSP
XV502SS-4
2-Piece
1/4"
2000 psi WOG

$76.85 / each

SS Ball Valve,FNPT,1/4 In
Catalog Page #  4009 

Price: $76.85 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
XV502SS-4-20
2-Piece
1/4"
2000 psi WOG

$95.80 / each

SS Ball Valve,FNPT,1/4 In
Catalog Page #  4009 

Price: $95.80 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
XV502SS-4-21
2-Piece
1/4"
2000 psi WOG

$101.70 / each

SS Ball Valve,FNPT,1/4 In
Catalog Page #  4009 

Price: $101.70 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
XV502SS-6-20
2-Piece
3/8"
2000 psi WOG

$93.05 / each

SS Ball Valve,FNPT,3/8 In
Catalog Page #  4009 

Price: $93.05 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
XV502SS-6
2-Piece
3/8"
2000 psi WOG

$75.40 / each

SS Ball Valve,FNPT,3/8 In
Catalog Page #  4009 

Price: $75.40 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
XV502SS-6-21
2-Piece
3/8"
2000 psi WOG

$100.90 / each

SS Ball Valve,FNPT,3/8 In
Catalog Page #  4009 

Price: $100.90 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
XV502SS-8-21
2-Piece
1/2"
2000 psi WOG

$115.85 / each

SS Ball Valve,FNPT,1/2 In
Catalog Page #  4009 

Price: $115.85 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
XV502SS-8-20
2-Piece
1/2"
2000 psi WOG

$105.50 / each

SS Ball Valve,FNPT,1/2 In
Catalog Page #  4009 

Price: $105.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
XV502SS-8
2-Piece
1/2"
2000 psi WOG

$76.85 / each

SS Ball Valve,FNPT,1/2 In
Catalog Page #  4009 

Price: $76.85 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
XV502SS-12
2-Piece
3/4"
2000 psi WOG

$134.20 / each

SS Ball Valve,FNPT,3/4 In
Catalog Page #  4009 

Price: $134.20 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure2000 psi WOG
XV502SS-16-21
2-Piece
1"
2000 psi WOG

$198.25 / each

SS Ball Valve,FNPT,1 In,Oval
Catalog Page #  4009 

Price: $198.25 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure2000 psi WOG
XV502SS-16
2-Piece
1"
2000 psi WOG

$175.50 / each

SS Ball Valve,FNPT,1 In
Catalog Page #  4009 

Price: $175.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure2000 psi WOG
XVP502SS-16
2-Piece
1"
2000 psi WOG

$176.75 / each

SS Ball Valve,FNPT,1 In
Catalog Page #  4009 

Price: $176.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure2000 psi WOG
XVP502SS-20
2-Piece
1-1/4"
1500 psi WOG

$324.75 / each

SS Ball Valve,FNPT,1-1/4 In
Catalog Page #  4009 

Price: $324.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure1500 psi WOG
XV502SS-20
2-Piece
1-1/4"
1500 psi WOG

$333.25 / each

SS Ball Valve,FNPT,1-1/4 In
Catalog Page #  4009 

Price: $333.25 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/4"
  • Max. Pressure1500 psi WOG
XV502SS-24
2-Piece
1-1/2"
1500 psi WOG

$348.75 / each

SS Ball Valve,FNPT,1-1/2 In
Catalog Page #  4009 

Price: $348.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1500 psi WOG
XVP502SS-32
2-Piece
2"
1500 psi WOG

$617.50 / each

SS Ball Valve,FNPT,2 In
Catalog Page #  4009 

Price: $617.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1500 psi WOG
XV502SS-32
2-Piece
2"
1500 psi WOG

$417.00 / each

SS Ball Valve,FNPT,2 In
Catalog Page #  4009 

Price: $417.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1500 psi WOG