Skip Content

Pressure Relief Valve,3/4 NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Relief Valve, 3/4 NPT

Price $201.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D924
  • Mfr. Model # RPL-75-A
  • UNSPSC # 40141608
  • Catalog Page # 3107
  • Shipping Weight 6.1 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Relief Valve
  • Type Hydraulic Inline
  • Port Size 3/4" NPTF
  • Number of Ways 2
  • Max. Flow GPM 60
  • Max. Flow 60 GPM
  • Preset Setting (PSI) 2500
  • Pressure Range (PSI) 0 to 5000
  • Height (In.) 6-1/2
  • Length (In.) 4
  • Width (In.) 2-1/2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item 4HL34 has 3/4 in NPT ports. Can I get this relief with 1/2 in NPT ports?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChuckHS is loaded.
Additional information about ChuckHS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we do not have this valve available in ½” ports. If your system pressure will allow it, you may be able to use bushing number 14M056 to reduce the port sizes. The bushing has a maximum pressure capacity of 4,900 PSI.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:21.935-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D924, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:21.937-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D924, prod, sort_default
1 of 1