Skip Content

 
Extruded Female Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extruded Female Tee


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Extruded Female Tee 
  • Body Material Brass 
  • Connection Type FNPT 
  • Max. Pressure 1000 psi 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
2203P-2
1/8"

$3.46 / each

Enter location to check availability
Catalog Page #  3478 

Price $3.46 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Extruded Female Tee
  • Body Material Brass
  • Pipe Size 1/8"
  • Connection Type FNPT
  • Max. Pressure 1000 psi
2203P-4
1/4"

$5.49 / each

Enter location to check availability
Catalog Page #  3478 

Price $5.49 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Extruded Female Tee
  • Body Material Brass
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Max. Pressure 1000 psi
2203P-6
3/8"

$8.73 / each

Enter location to check availability
Catalog Page #  3478 

Price $8.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Extruded Female Tee
  • Body Material Brass
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Max. Pressure 1000 psi
2203P-8
1/2"

$15.62 / each

Enter location to check availability
Catalog Page #  3478 

Price $15.62 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Extruded Female Tee
  • Body Material Brass
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Max. Pressure 1000 psi
2203P-12
3/4"

$28.15 / each

Enter location to check availability
Catalog Page #  3478 

Price $28.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Extruded Female Tee
  • Body Material Brass
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Max. Pressure 1000 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More