Skip Content

 
Extended Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extended Male Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Extended Male Elbow, 90 Degrees 
  • Basic Material Metal 
  • Body Material Brass 
  • Connection Type Compression x MNPT 
  • Tube Size 3/8" 
  • Pipe Size 1/4" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $40-$45 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
269C-6-4

$42.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $42.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Extended Male Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More