Skip Content

Diaphragm Accumulator,5 cu. In.,3600 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diaphragm Accumulator, 5 cu. In., 3600 psi

Price $285.25 / each

Please sign in or register to access lists

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code

DALLAS branch 201

  • Item # 6NZJ9
  • Mfr. Model # AD007B25T9A1
  • UNSPSC # 27126102
  • Catalog Page # 3522
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiaphragm Accumulator
  • Fluid Volume5 cu. In.
  • Gas Volume (Cu.-In.)5
  • Dia. (In.)2.52
  • Height (In.)4.37
  • Maximum Pressure3600 psi
  • Pre-Charged Nitrogen PressureNo
  • Inlet SAE (In.)#6
  • Max. Flow GPM11
  • MountingVertical
  • ConstructionSteel
  • Temp. Range-40F to 176F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Your website says "No" to Pre-charged nitrogen pressure.

and

Your catalogue say "Unserviceable."
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about TomasdG is loaded.
Additional information about TomasdG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer denotes this item as having a maximum temperature rating of 150 degrees Fahrenheit, and the maximum pressure allowed is 125 PSI at 70 degrees Fahrenheit.

Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2015-07-27T19:43:37.396-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NZJ9, prod, sort_default
1 of 1
  • 2015-07-27T19:43:37.398-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NZJ9, prod, sort_default
1 of 1