Skip Content

Cartridge Valve Coil,12 VDC,Double Spade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cartridge Valve Coil, 12 VDC, Double Spade

Price $29.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DMJ9
  • Mfr. Model # CAP012S
  • UNSPSC # 40141608
  • Catalog Page # 3501
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCartridge Valve Coil
  • Voltage12VDC
  • TerminationDouble Spade
  • Fits Valve Number4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for hydraulic flow control valves that are electrically actuated. I found the cartridge valve (Item # 4UA82) that is compatible with this cartridge valve coil and I was wondering if these items combined could perform their tasks for variable flow or in an "On/Off" type of style.

Thank you
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Flaco17 is loaded.
Additional information about Flaco17 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Sorry we do not carry any varible flow solonoid valves, these types of valves have vary specific function to them. They also requre electronics to control the varbile flow function, if you are just looking for a 2 speed function you can use 2 valves, one thru a flow control the second around the first valve in parallel. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:40:00.611-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DMJ9, prod, sort_default
1 of 1
  • 2015-04-24T19:40:00.613-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DMJ9, prod, sort_default
1 of 1