Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap

PARKER


Technical Specs

  • Fittings Sub-CategoryCaps 
  • ItemCap 
  • Flare Type45 Degrees 
  • Connection TypeFlare 
BrandPARKER 
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Pipe Size
Flare Thread Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
640F-3
Brass
3/16"
3/8-24

$23.82 / pkg. of 10

Cap,Brass,Tube,3/16 In.,3/8-24,PK 10
Catalog Page #  3990 

$23.82 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size3/16"
  • Flare Thread Size3/8-24
640F-4
Brass
1/4"
7/16-20

$11.14 / pkg. of 10

Cap,Brass,Tube,1/4 In.,7/16-20,PK 10
Catalog Page #  3990 

$11.14 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size1/4"
  • Flare Thread Size7/16-20
640F-5
Brass
5/16"
1/2-20

$18.93 / pkg. of 10

Cap,Brass,Tube,5/16 In.,1/2-20,PK 10
Catalog Page #  3990 

$18.93 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size5/16"
  • Flare Thread Size1/2-20
640F-6
Brass
3/8"
5/8-18

$26.00 / pkg. of 10

Cap,Brass,Tube,3/8 In.,5/8-18,PK 10
Catalog Page #  3990 

$26.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size3/8"
  • Flare Thread Size5/8-18
640F-8
Brass
1/2"
3/4-16

$26.70 / pkg. of 10

Cap,45 deg.,Brass,Tube,1/2 In.,PK 10
Catalog Page #  3990 

$26.70 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size1/2"
  • Flare Thread Size3/4-16
640F-10
Brass
5/8"
7/8-14

$44.80 / pkg. of 10

Cap,Brass,Tube,5/8 In.,7/8-14,PK 10
Catalog Page #  3990 

$44.80 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size5/8"
  • Flare Thread Size7/8-14
640F-12
Brass
3/4"
1-1/16-14 UNS

$16.72 / each

Cap,Brass,Flare,3/4 In.,1-1/16-14 UNS
Catalog Page #  3990 

$16.72 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialBrass
  • Connection TypeFlare
  • Tube Size3/4"
  • Flare Thread Size1-1/16-14 UNS
L640F-6
Low Lead Brass
3/8"
5/8-18
5/8-18
Low Lead Compliant
Certified Low Lead Compliant

$7.17 / each

Cap,45 deg.,Low Lead Brass,Flare,3/8 In.
Catalog Page #  3990 

$7.17 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare
  • Tube Size3/8"
  • Pipe Size5/8-18
  • Flare Thread Size5/8-18
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant