Skip Content

 
Brass Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Sleeve


Technical Specs

  • Fittings Sub-Category Sleeves 
  • Item Brass Sleeve 
  • Basic Material Metal 
  • Body Material Brass 
  • Connection Type Compression 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
60C-2
1/8"

$2.97 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $2.97 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Brass Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/8"
60C-3
3/16"

$2.93 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $2.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Brass Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/16"
60C-5
5/16"

$3.92 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $3.92 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Brass Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/16"
60C-12
3/4"

$8.95 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $8.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Sleeves
  • Item Brass Sleeve
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More