Skip Content

Accumulator,Bladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Accumulator, Bladder

Price $890.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VV73
  • Mfr. Model # BA002B3T01A1G
  • NSN # 3040-01-449-4998
  • UNSPSC # 27126102
  • Catalog Page # 3522
  • Shipping Weight 10.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBladder Accumulator
  • Fluid Volume0.25 gal.
  • Gas Volume (Cu.-In.)66
  • Dia. (In.)4.5
  • Height (In.)11.13
  • Maximum Pressure3000 psi
  • Inlet SAE (In.)SAE #12 (1-1/16-12)
  • Max. Flow GPM40
  • MountingVertical
  • ConstructionAlloy Steel
  • Temp. Range-20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
  • StandardsASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is this accumulator pre-charged?

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about bjmmp is loaded.
Additional information about bjmmp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, all accumulators shipped from the factory will be precharged to a nominal pressure in order to seat the poppet valve on the hydraulic port. In this case the
precharge will not be listed on the label. However, in
some cases they will be shipped with a nitrogen
charge, the value of which will be marked on the label/nameplate. If you need further assistance, please contact us at 1-800-Grainger.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:13:14.261-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VV73, prod, sort_default
1 of 1
  • 2015-05-31T20:13:14.264-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VV73, prod, sort_default
1 of 1