Skip Content

Bag Housing,304 SS,160GPM,2 In NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bag Housing, 304 SS, 160GPM, 2 In NPT

Price $2,389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NVC9
  • Mfr. Model # CBG1D2T
  • UNSPSC # 40161502
  • Catalog Page # N/A
  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fulflo® CB Bag Filter Housings

• Max. pressure: 175 psi Max. temp.: 250°F
Single O-ring closure assures quick, positive cover sealing. Pivot pin cover keeps cover attached when opened; swing bolts allow fast, easy opening and closing. Zinc-plated closure bolts and adjustable legs resist corrosion. Integral basket support design provides a smooth interior. Include vent and clean/dirty drain connections. 2" NPT connection.

View More

Technical Specs

  • Item Bag Filter Housing
  • Series CB
  • Filter Bag Size 2
  • Housing Material 304 Stainless Steel
  • Outlet Bottom
  • Height 40"
  • Housing Dia. 7-2/3"
  • Connection 2" (F)NPT
  • Seal Material Buna-N
  • Basket Material 316 Stainless Steel
  • Max. Pressure 175 psi
  • Flow Rate 160 gpm
  • Max. Water Temp. 250 Degrees F
  • Cover Type Swing Bolts Closure
  • Includes Adjustable Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.