Skip Content

 
Back Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Ferrule

PARKER


Technical Specs

  • Fittings Sub-CategoryFerrules 
  • ItemBack Ferrule 
  • Basic MaterialMetal 
BrandPARKER 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Availability
Price
Qty
4BF4-316
316 Stainless Steel
A-LOK(R)
1/4"

$1.77 / each

Back Ferrule,316 SS,A-LOK,1/4In
Catalog Page #  3997 

Price: $1.77 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size1/4"
6BF6-316
316 Stainless Steel
A-LOK(R)
3/8"

$2.26 / each

Back Ferrule,316 SS,A-LOK,3/8In
Catalog Page #  3997 

Price: $2.26 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size3/8"
8BF8-316
316 Stainless Steel
A-LOK(R)
1/2"

$3.24 / each

Back Ferrule,316 SS,A-LOK,1/2In
Catalog Page #  3997 

Price: $3.24 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size1/2"
10BF10-316-GR
316 Stainless Steel
A-LOK(R)
5/8"

$3.80 / each

Back Ferrule,316 SS,A-LOK,5/8In
Catalog Page #  3997 

Price: $3.80 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size5/8"
12BF12-316-GR
316 Stainless Steel
A-LOK(R)
3/4"

$4.73 / each

Back Ferrule,316 SS,A-LOK,3/4In
Catalog Page #  3997 

Price: $4.73 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size3/4"
16BF16-316-GR
316 Stainless Steel
A-LOK(R)
1"

$7.32 / each

Back Ferrule,316 SS,A-LOK,1In
Catalog Page #  3997 

Price: $7.32 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body Material316 Stainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size1"
4BF4-B
Brass
A-LOK(R)
1/4"

$0.81 / each

Back Ferrule,Brass,A-LOK,1/4In
Catalog Page #  3998 

Price: $0.81 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeA-LOK(R)
  • Tube Size1/4"
6BF6-B
Brass
A-LOK(R)
3/8"

$0.98 / each

Back Ferrule,Brass,A-LOK,3/8In
Catalog Page #  3998 

Price: $0.98 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeA-LOK(R)
  • Tube Size3/8"
8BF8-B
Brass
A-LOK(R)
1/2"

$1.68 / each

Back Ferrule,Brass,A-LOK,1/2In
Catalog Page #  3998 

Price: $1.68 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeA-LOK(R)
  • Tube Size1/2"
10BF10-B
Brass
A-LOK(R)
5/8"

$1.80 / each

Back Ferrule,Brass,A-LOK,5/8In
Catalog Page #  3998 

Price: $1.80 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeA-LOK(R)
  • Tube Size5/8"
12BF12-B-GR
Brass
Compression
3/4"

$2.06 / each

Back Ferrule,Brass,Comp,3/4In
Catalog Page #  3998 

Price: $2.06 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeCompression
  • Tube Size3/4"
16BF16-B-GR
Brass
Compression
1"

$3.40 / each

Back Ferrule,Brass,Comp,1In
Catalog Page #  3998 

Price: $3.40 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialBrass
  • Connection TypeCompression
  • Tube Size1"
2BF2-316
Stainless Steel
A-LOK(R)
1/8"

$2.13 / each

Back Ferrule,SS,A-LOK,1/8In
Catalog Page #  3997 

Price: $2.13 / each

Technical Specs

  • Fittings Sub-CategoryFerrules
  • ItemBack Ferrule
  • Basic MaterialMetal
  • Body MaterialStainless Steel
  • Connection TypeA-LOK(R)
  • Tube Size1/8"