Skip Content

 
Tee Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee Connector


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Tee Connector 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
GTC-2
1/8"

$48.75 / each

Enter location to check availability
Catalog Page #  3564 

Price $48.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tee Connector
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/8"
GTC-4
1/4"

$59.00 / each

Enter location to check availability
Catalog Page #  3564 

Price $59.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tee Connector
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
GTC-6
3/8"

$67.75 / each

Enter location to check availability
Catalog Page #  3564 

Price $67.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tee Connector
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
GTC-8
1/2"

$87.50 / each

Enter location to check availability
Catalog Page #  3564 

Price $87.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tee Connector
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More