Skip Content

 
Straight Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Reducer

Technical Specs

  • Fittings Sub-Category Reducers 
  • Item Straight Reducer 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
GSCR-42
1/4" x 1/8"

$42.00 / each

Enter location to check availability
Catalog Page #  3564 

Price $42.00 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Straight Reducer
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4" x 1/8"
GSCR-64
3/8" x 1/4"

$52.55 / each

Enter location to check availability
Catalog Page #  3564 

Price $52.55 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Straight Reducer
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8" x 1/4"
GSCR-84
1/2" x 1/4"

$63.00 / each

Enter location to check availability
Catalog Page #  3564 

Price $63.00 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Straight Reducer
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2" x 1/4"
GSCR-86
1/2" x 3/8"

$64.80 / each

Enter location to check availability
Catalog Page #  3564 

Price $64.80 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Straight Reducer
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2" x 3/8"
GSCR-128
3/4" x 1/2"

$71.40 / each

Enter location to check availability
Catalog Page #  3564 

Price $71.40 / each

Technical Specs

  • Fittings Sub-Category Reducers
  • Item Straight Reducer
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/4" x 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More