Skip Content

 
Panel Mount Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Panel Mount Male Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Panel Mount Male Adapter 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
GAMS-44-P
1/4"
1/4"

$51.85 / each

Enter location to check availability
Catalog Page #  NA

Price $51.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Panel Mount Male Adapter
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
  • Pipe Size 1/4"
GAMS-66-P
3/8"
3/8"

$55.55 / each

Enter location to check availability
Catalog Page #  NA

Price $55.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Panel Mount Male Adapter
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
  • Pipe Size 3/8"
GAMS-88-P
1/2"
1/2"

$60.60 / each

Enter location to check availability
Catalog Page #  NA

Price $60.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Panel Mount Male Adapter
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2"
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More