Skip Content

 
Male Branch Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Branch Tee


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Branch Tee 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
  • Tube Size 3/8" 
  • Pipe Size 1/2" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
GBMT-668

$10.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.00 / each

Price $50.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Branch Tee
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More