Skip Content

 
Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nut


Technical Specs

  • Fittings Sub-Category Nuts 
  • Item Nut 
  • Flare Type 45 Degrees 
  • Connection Type Flare 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARFLARE 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
1213-0206
PFA
3/8"

$20.00 / each

Enter location to check availability
Catalog Page #  NA

Price $20.00 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PFA
  • Connection Type Flare
  • Tube Size 3/8"
1213-0208
PFA
1/2"

$22.22 / each

Enter location to check availability
Catalog Page #  NA

Price $22.22 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PFA
  • Connection Type Flare
  • Tube Size 1/2"
1213-0212
PFA
3/4"

$27.50 / each

Enter location to check availability
Catalog Page #  NA

Price $27.50 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PFA
  • Connection Type Flare
  • Tube Size 3/4"
1213-0004
PVDF
1/4"

$11.54 / each

Enter location to check availability
Catalog Page #  NA

Price $11.54 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PVDF
  • Connection Type Flare
  • Tube Size 1/4"
1213-0006
PVDF
3/8"

$13.28 / each

Enter location to check availability
Catalog Page #  NA

Price $13.28 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PVDF
  • Connection Type Flare
  • Tube Size 3/8"
1213-0008
PVDF
1/2"

$14.70 / each

Enter location to check availability
Catalog Page #  NA

Price $14.70 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PVDF
  • Connection Type Flare
  • Tube Size 1/2"
1213-0012
PVDF
3/4"

$19.60 / each

Enter location to check availability
Catalog Page #  NA

Price $19.60 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Flare Type 45 Degrees
  • Body Material PVDF
  • Connection Type Flare
  • Tube Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More