Skip Content

 
Manual Flaring Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manual Flaring Tool

Technical Specs

  • Fittings Sub-Category Flaring Tools 
  • Item Manual Flaring Tool 
  • Flare Type 45 Degrees 
  • Body Material PTFE/HDPE 
  • Connection Type Flare 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARFLARE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
MFT-04
1/4"

$249.75 / each

Enter location to check availability
Catalog Page #  NA

Price $249.75 / each

Technical Specs

  • Fittings Sub-Category Flaring Tools
  • Item Manual Flaring Tool
  • Flare Type 45 Degrees
  • Body Material PTFE/HDPE
  • Connection Type Flare
  • Tube Size 1/4"
MFT-06
3/8"

$249.75 / each

Enter location to check availability
Catalog Page #  NA

Price $249.75 / each

Technical Specs

  • Fittings Sub-Category Flaring Tools
  • Item Manual Flaring Tool
  • Flare Type 45 Degrees
  • Body Material PTFE/HDPE
  • Connection Type Flare
  • Tube Size 3/8"
MFT-08
1/2"

$249.75 / each

Enter location to check availability
Catalog Page #  NA

Price $249.75 / each

Technical Specs

  • Fittings Sub-Category Flaring Tools
  • Item Manual Flaring Tool
  • Flare Type 45 Degrees
  • Body Material PTFE/HDPE
  • Connection Type Flare
  • Tube Size 1/2"
MFT-12
3/4"

$249.75 / each

Enter location to check availability
Catalog Page #  NA

Price $249.75 / each

Technical Specs

  • Fittings Sub-Category Flaring Tools
  • Item Manual Flaring Tool
  • Flare Type 45 Degrees
  • Body Material PTFE/HDPE
  • Connection Type Flare
  • Tube Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More