Skip Content

 
Female Straight Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Straight Adapter


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemFemale Straight Adapter 
  • Flare Type45 Degrees 
  • Body MaterialPFA/PVDF 
  • Connection TypeFlare 
  • Pipe Size1/2" 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARFLARE 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FAFS-68
3/8"

Limited Quantity Available

$22.28 / each

Female Straight Adapter,45 deg.,Flare
Catalog Page #  NA

Clearance Price $22.28 / each

Price $62.40 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Straight Adapter
  • Flare Type45 Degrees
  • Body MaterialPFA/PVDF
  • Connection TypeFlare
  • Tube Size3/8"
  • Pipe Size1/2"
FAFS-88
1/2"

$76.00 / each

Female Straight Adapter,45 deg.,Flare
Catalog Page #  NA

Price $76.00 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Straight Adapter
  • Flare Type45 Degrees
  • Body MaterialPFA/PVDF
  • Connection TypeFlare
  • Tube Size1/2"
  • Pipe Size1/2"