Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Flare Type 45 Degrees 
  • Body Material PFA/PVDF 
  • Connection Type Flare 
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PARFLARE 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
FAME-64
3/8"
1/4"

$53.00 / each

Enter location to check availability
Catalog Page #  NA

Price $53.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material PFA/PVDF
  • Connection Type Flare
  • Tube Size 3/8"
  • Pipe Size 1/4"
FAME-84
1/2"
1/4"

$56.75 / each

Enter location to check availability
Catalog Page #  NA

Price $56.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material PFA/PVDF
  • Connection Type Flare
  • Tube Size 1/2"
  • Pipe Size 1/4"
FAME-86
1/2"
3/8"

$56.75 / each

Enter location to check availability
Catalog Page #  NA

Price $56.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material PFA/PVDF
  • Connection Type Flare
  • Tube Size 1/2"
  • Pipe Size 3/8"
FAME-88
1/2"
1/2"

$57.25 / each

Enter location to check availability
Catalog Page #  NA

Price $57.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Flare Type 45 Degrees
  • Body Material PFA/PVDF
  • Connection Type Flare
  • Tube Size 1/2"
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More