Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap

PARFLARE


Technical Specs

  • Fittings Sub-CategoryCaps 
  • ItemCap 
  • Flare Type45 Degrees 
  • Body MaterialPFA/PVDF 
  • Connection TypeFlare 
BrandPARFLARE 
Tube Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
FCAP-4
1/4"

$16.51 / each

Cap,45 deg.,PFA and PVDF,Flare,1/4 In.
Catalog Page #  NA

Price: $16.51 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialPFA/PVDF
  • Connection TypeFlare
  • Tube Size1/4"
FCAP-6
3/8"

$16.08 / each

Cap,45 deg.,PFA and PVDF,Flare,3/8 In.
Catalog Page #  NA

Price: $16.08 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialPFA/PVDF
  • Connection TypeFlare
  • Tube Size3/8"
FCAP-8
1/2"

$17.57 / each

Cap,45 deg.,PFA and PVDF,Flare,1/2 In.
Catalog Page #  NA

Price: $17.57 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialPFA/PVDF
  • Connection TypeFlare
  • Tube Size1/2"
FCAP-12
3/4"

$19.51 / each

Cap,45 deg.,PFA and PVDF,Flare,3/4 In.
Catalog Page #  NA

Price: $19.51 / each

Technical Specs

  • Fittings Sub-CategoryCaps
  • ItemCap
  • Flare Type45 Degrees
  • Body MaterialPFA/PVDF
  • Connection TypeFlare
  • Tube Size3/4"