Skip Content

Utility Cabinet Base, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cabinet Base, Blue

Clearance Price $29.00 / each

Price $122.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8VLY9
  • Mfr. Model # XHD-FB18
  • UNSPSC # 30161801
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Cabinet Base
  • Cabinet Strength Rating Heavy Duty
  • Door Type Standard
  • Cabinet Color Blue
  • Method of Construction Welded
  • Gauge 14/16
  • Overall Width 36"
  • Overall Depth 18"
  • Number of Shelves 0
  • Total Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 800 lb.
  • Locking System 3-Point
  • Handle Double
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Janna is loaded.
Additional information about Janna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
THIS IS ONLY A FORKLIFT BASE, NOT A CABINET, Dimensions: 18" D x 36" W x approximately 6" H. FOR USE WITH CABINETS 3JJA2, 3JJA6
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:17.542-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8VLY9, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:17.544-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8VLY9, prod, sort_default
1 of 1