Skip Content

Defrost Timer,120V,21 Min Every 6 Hr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Defrost Timer, 120V, 21 Min Every 6 Hr

Price $20.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Z778
  • Mfr. Model # A1400-00
  • UNSPSC # 39121523
  • Catalog Page # 4212
  • Shipping Weight 0.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemResidential Defrost Timer
  • Voltage120
  • Amps15
  • Contact TypeMechanical
  • Max. On/Off Cycles21 min. Defrost Every 6 hr.
  • Defrost Time (Minutes)21
  • Enclosure MaterialPlastic
  • Termination TypeTime
  • Defrost InitiationTime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Residential Defrost Timers
Direct replacements for defrost timers in household refrigerators and freezers. 120VAC.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about JimB153 is loaded.
Additional information about JimB153 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is designed to be "universal" in nature. Unfortunately Grainger does not maintain a list of products this timer will fit into. For that specific information, you would need to get in touch with the manufacturer of the refrigerator for their approval.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-27T20:46:16.305-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11Z778, prod, sort_default
1 of 1
  • 2015-05-27T20:46:16.307-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11Z778, prod, sort_default
1 of 1