Skip Content

Refrigeration/Defrost Control,Electronic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigeration/Defrost Control, Electronic

Price $338.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 20146 (Change)


Invalid Zip Code

DULLES branch 908

  • Item # 1TGD4
  • Mfr. Model # ERC2-212111-370
  • UNSPSC # 40141609
  • Catalog Page # 4212
  • Shipping Weight 3.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigeration/Defrost Control
  • TypeElectronic
  • Switch Type4 SPDT
  • Control Range (F)-40 to 60
  • Temp. Differential High (F)25
  • Temp. Differential Low (F)1
  • Height (In.)7-1/4
  • Width (In.)4.4
  • Depth (In.)3.8
  • Capillary Length (In.)120
  • Bulb Dia. (In.)1/4
  • Bulb Size Length (In.)1-1/2
  • Voltage120/208/240
  • Pilot Duty Contacts (VA)240 to 470
  • ConstructionCase Mounted, Metal Nema1
  • ApplicationCan Be Used With Electric, Hot Gas Or Timed Off Defrost Applications Controls selectable Line Voltage Input,120/208/240Vac @ 50 Or 60Htz. Has Two Sensors ,One For Case And One For The Evaporator
  • Agency ComplianceUL873 NSF Certified
  • For Use WithRefrigeration Equipment
  • IncludesDisplay With Case And 2 Sensors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Refrigeration/Defrost Control
Microprocessor-based controller manages all temperature and defrost functions, replacing up to 5 controls. Features 2 NSF-approved temperature sensors for the case and the evaporator, and 4 relay outputs for compressor, fan, defrost, and alarm. Line voltage input power is selectable 120/208/240VAC at 50/60 Hz. UL873 NSF Certified. Replacement sensor includes 10-ft. cable; can be expanded to 100 ft. using additional 18-ga. shielded cable. For use with electric, hot gas, or timed-off defrost applications controls.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.