Skip Content

Defrost Timer Control, 120/208/240VAC Voltage, Defrost Time (Minutes): Adjustable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Defrost Timer Control, 120/208/240VAC Voltage, Defrost Time (Minutes): Adjustable

Price $225.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGD6
  • Mfr. Model # 9145-00
  • UNSPSC # 40141609
  • Catalog Page # 3771
  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multivoltage timer is easy to program with time and defrost start/finish. Manual defrost can be initiated in 15-min. intervals. Fits standard Paragon® enclosures. Provides 100 hr. of power loss protection. UL 873 NSF Certified.

View More

Technical Specs

  • Item Defrost Timer Control
  • Voltage 120/208/240VAC
  • Amps 30
  • Contact Type 1 SPDT, 1 SPST
  • Max. On/Off Cycles Adjustable
  • Defrost Time (Minutes) Adjustable
  • Enclosure Material Heavy Steel
  • Termination Type Time
  • Defrost Initiation Time
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 5 out of 5 by This commercial defrost timer is designed to terminate the defrost cycle once the defrost cycle is completed, meaning it terminates on temperature and/or pressure. The length of defrost time cycle setting is only in case the defrost cycle reaches the maximum length of time which is set in 15 minute increments April 21, 2016
Rated 3 out of 5 by The timer did not meet my expectations. The defrost time is limited to 105 minutes maximum and the timer further enforces a 15 minute run time between defrosts. It could not be used as I intended or as I believed it could be as described in the written description. I will find another use for this one and purchase a more robust timer. February 22, 2013
  • 2016-04-27 T23:15:25.394-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1TGD6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.