Skip Content

 
Cable Tie close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Tie


Technical Specs

  • ItemCable Tie 
  • MaterialNylon 6/6 
  • Length14.5" 
  • UL Type
  • Thickness0.052" 
  • Max. Bundle Dia.4" 
Tensile Strength
Please Select
Color
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tensile Strength
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PLT4I-M0
40 lb.
Black

Product ships within 5 business days from supplier

$445.75 / pkg. of 1,000

Cable Tie,14.5 In,Black,PK 1000
Catalog Page #  539 

Price $445.75 / pkg. of 1,000

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6/6
  • Tensile Strength40 lb.
  • ColorBlack
  • Length14.5"
  • UL Type2
  • Thickness0.052"
  • Max. Bundle Dia.4"
PLT4S-M
50 lb.
Natural

$427.50 / pkg. of 1,000

Cable Tie,14.5 In,Natural,PK 1000
Catalog Page #  539 

Price $427.50 / pkg. of 1,000

Technical Specs

  • ItemCable Tie
  • MaterialNylon 6/6
  • Tensile Strength50 lb.
  • ColorNatural
  • Length14.5"
  • UL Type2
  • Thickness0.052"
  • Max. Bundle Dia.4"