Skip Content

Multi-Angle Vise,Suction Cup,2-7/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Angle Vise, Suction Cup, 2-7/8 In

Price $50.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 40N526
  • Mfr. Model # 209
  • UNSPSC # 27112102
  • Catalog Page # N/A
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Angle Vise
  • Base Type Suction Cup
  • Jaw Width 1"
  • Max. Opening 2-7/8"
  • Throat Depth 2"
  • Pipe Capacity 2-1/2"
  • Jaw Face Grooved
  • Jaw Material Thermal Composite Plastic
  • Material Cast Zinc
  • Swivel Angle 360 Degrees
  • Overall Length 5-3/4"
  • Overall Width 3-7/16"
  • Overall Height 7-1/2"
  • Features Fine/coarse adjusting knob controls jaw pressure for delicate work, Knob Controls Head Movement Through 3 Planes, 210 Degrees Tilt, 360 Degrees Turn and 360 Degrees Rotation, Horizontal Grooved Jaws, Lever Locks Vacuum Pad in Place
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Preselected combination vice allows you to tilt (180°), turn (360°), and rotate (360°) all from a single knob.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.