Skip Content

Circuit Board Holder,12 In Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circuit Board Holder, 12 In Open

Price $52.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40N537
  • Mfr. Model # 315
  • UNSPSC # 27112102
  • Catalog Page # 1052
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Interchangeable part designed to be used in combinations to create a custom-made vise for your own work station.

View More

Technical Specs

  • Item Circuit Board Holder
  • Base Type None
  • Jaw Width 5/16"
  • Max. Opening 12"
  • Throat Depth 6-3/16"
  • Jaw Face V-Grooved
  • Jaw Material Cast Aluminum
  • Material Aluminum
  • Swivel Angle 196 Degrees
  • Overall Length 2"
  • Overall Width 14"
  • Overall Height 10-7/8"
  • Features Notches Positioned at the Arms' tips Conveninetly hold Small Parts, Ratcheted Pivot holds Board Horizontally, Vertically or any Angle in between, Arms move Independently and 5/8 in. Shaft for Attaching to Base, Compatible with Mfg. No. 300 Series Bases
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.