Skip Content

Housing,3-3/8In,10-1/4In,10-1/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Housing, 3-3/8In, 10-1/4In, 10-1/4In

Price $43.95 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20JR04
  • Mfr. Model # FV-08-10VSLA3
  • UNSPSC # 40101604
  • Catalog Page # 3684
  • Shipping Weight 14.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for residential construction and features an extra-low profile of only 3-3/8" that allows installation in a 2 x 4 stud bay. Unit comes with 2 ENERGY STAR qualified, self-ballasted CFL lamps and a 4W night light. Ceiling or wall mount. 3-yr. manufacturer’s warranty. UL listed for tub/shower enclosure when used with a GFCI protected circuit. Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code.

View More

Technical Specs

  • Item Bathroom Fan Housing Kit
  • CFM @ 0.100-In. SP 0
  • Duct Dia. 4" Oval
  • Discharge Horizontal
  • Voltage 0
  • Lighted Yes
  • Night-Light Yes
  • Hz 0
  • Phase 1
  • Heater No
  • Amps 0
  • Watts 0
  • Nominal RPM 0
  • Housing Height 3-3/8"
  • Housing Length 10-1/4"
  • Housing Width 10-1/4"
  • Housing Material Metal
  • Grille Material Polypropylene
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Profile Low
  • Motion Sensing No
  • Standards UL Listed
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.