Skip Content

Bathroom Fan,80 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bathroom Fan, 80 CFM

PANASONIC

Price: $246.50 / each

Please sign in or register to access lists

  • Item # 20JP67
  • Mfr. Model # FV-08VSL3
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 10.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBathroom Fan
  • HeaterNo
  • LightedNo
  • Night-LightNo
  • Humidity SensingNo
  • Motion SensingNo
  • ProfileLow
  • CFM @ 0.100-In. SP80
  • Sones @ 0.100-In. SP @ 5 Ft.1.0
  • Duct Dia.4"
  • DischargeHorizontal
  • Voltage120V
  • Hz60
  • Phase1
  • Amps0.19
  • Watts22.5
  • Nominal RPM825
  • Grille Length13"
  • Grille Width13"
  • Housing Height3-3/8"
  • Housing Length10-1/4"
  • Housing Width10-1/4"
  • Housing MaterialGalvanized Steel
  • Grille MaterialPolypropylene
  • Mounting LocationCeiling or Wall
  • StandardsUL Listed, cUL Listed, HVI Certified
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Details

Ideal for residential construction and features an extra-low profile of only 3-3/8" that allows installation in a 2 x 4 stud bay. Unit comes with 2 ENERGY STAR qualified, self-ballasted CFL lamps and a 4W night light. 3-yr. manufacturer’s warranty. UL listed for tub/shower enclosure when used with a GFCI protected circuit. Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.