Skip Content

Bathroom Fan,80 CFM,0.2A,24.5W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bathroom Fan, 80 CFM, 0.2A, 24.5W

Price $221.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20JP58
  • Mfr. Model # FV-08VF2
  • UNSPSC # 40101604
  • Catalog Page # 4122
  • Shipping Weight 10.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Fan
  • CFM @ 0.100-In. SP80
  • Sones @ 0.100-In. SP @ 5 Ft.0.8
  • Duct Dia.4" or 3"
  • DischargeHorizontal
  • Voltage120V
  • LightedNo
  • Night-LightNo
  • Hz60
  • Phase1
  • HeaterNo
  • Amps0.2
  • Watts24.5
  • Nominal RPM757
  • Grille Length13"
  • Grille Width13"
  • Housing Height5-5/8"
  • Housing Length10-1/4"
  • Housing Width10-1/4"
  • Housing MaterialGalvanized Steel
  • Grille MaterialPolypropylene
  • Mounting LocationCeiling
  • Humidity SensingNo
  • ProfileLow
  • Motion SensingNo
  • StandardsUL Listed, cUL Listed, HVI Certified
  • Includes4" to 3" Adapter
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Details

Powerful, quiet, and ideal for use in new construction or replacement applications. 3-yr. manufacturer’s warranty. UL Listed for a tub/shower enclosure when used with a GFCI protected circuit. Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code.


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Excellent FAN! Quiet, but! This is an excellent fan and is extremely quiet. I recommend this fan if you have 2x6 ceiling joists (or greater). The installation instructions are good and cover a variety of joist spacings (all the way to 24" o.c); however, it may take you a second to understand all the options. This fan is not well suited to a retrofit installation and would probably install easier in new construction, but boy it is worth it. The quietest fan I've ever heard! Comes with a 4" to 3" adaptor if you have 3" exhaust lines. Everything needed for installation comes with the fan (except duct tape). Overall, get this fan you won't regret it! January 19, 2011
Rated 1 out of 5 by not working for me NOT quiet AT ALL. Am waiting to hear from my electrician, regarding what the problem is. His first response after hearing the noise is that is to be expected. Am not satisfied and are waiting to see how he will handel it. March 31, 2009
  • 2015-05-28T20:06:07.867-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_20JP58, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.