Skip Content

Bathroom Fan,80 CFM,0.14A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bathroom Fan, 80 CFM, 0.14A

Price $396.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20JP55
  • Mfr. Model # FV-08VQC5
  • UNSPSC # 40101604
  • Catalog Page # 3684
  • Shipping Weight 13.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful, quiet, and ideal for use in new construction or replacement applications. 3-yr. manufacturer’s warranty. UL Listed for a tub/shower enclosure when used with a GFCI protected circuit. Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
  • Duct Dia. 4" or 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.14
  • Watts 15.8
  • Nominal RPM 825
  • Grille Length 13"
  • Grille Width 13"
  • Housing Height 7-2/5"
  • Housing Length 10-1/4"
  • Housing Width 10-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Polypropylene
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing Yes
  • Standards UL Listed, cUL Listed, HVI Certified
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Awesome Fan These things are great. Here in the pacific NW, mold growth is a serious issue at high relative humidity levels. Most folks don't leave their fans on long enough after showers etc. This fan takes all of the human error out of the equation, and runs the quiet fan until the relative humidity is at a safe level.One caveat: If you have high humidity levels due to bulk water intrusion, this fan might just keep running. It is an efficient motor, and will likely help the humidity in the room, but it's not going to fix the problem. That being said, this fan is great. October 26, 2012
  • 2016-04-27 T23:04:53.443-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_20JP55, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.