Skip Content

15.6VN NiMH 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

15.6VN NiMH 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $254.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22EC10
  • Mfr. Model # EY6432NQKW
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 11.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 15.6
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 15.6VN
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 1400
  • Max. Torque 370 in.-lb.
  • Transmission 2 Speed
  • Clutch Style 18 Position Adjustable, Electronic Brake
  • Handle Type Pistol
  • Battery Included (2) 22EC30
  • Battery Pack Replacement 22EC30
  • Cordless Tool Battery Type NiMH
  • Battery Capacity 2.8Ah
  • Chuck Keyless
  • Tool Length 8-3/16"
  • Tool Weight 4.5 lb.
  • Includes (2) Battery Packs, Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great tool, long lasting I have used this drill for years. It is hardy and well built. It is easy to repair and is well worth the cost. The only down side is, as has been noted elsewhere, it is hard to find, but, worth every second of effort. June 23, 2012
Rated 5 out of 5 by Just won't die I have a predessor to this model and have been using it for 17 years. It is very balanced in my hand, takes an enormous amount of abuse and just keeps coming back for more. The chuck works great is smaller than most so it doesn't get in the way and closes down completely so in those rare cases I can chuck even the smallest of bits. When I first purchased this unit I tested it aginst many other models and found this drill to be the most powerfull and had the smallest footprint of all the competitors. This has been one of the best products I have ever owned. I was waiting for this unit to die for years so I could upgrade to a newer drill, but it just won't die. December 3, 2011
  • 2016-05-04 T21:57:06.422-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_22EC10, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.