Skip Content

Cordless Circular Metal Saw Kit,14.4V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Circular Metal Saw Kit, 14.4V

Price $493.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 22EA82
  • Mfr. Model # EY4542LR2M
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 20.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Metal Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Blade Dia. 5-3/8"
  • Blade Side Right
  • Bevel Adjustment None
  • Cutting Depth @ 45 Degrees 3/8"
  • Cutting Depth @ 90 Degrees 1-13/16"
  • No Load RPM 3600
  • Shoe Material Magnesium
  • Arbor Hole 13/16"
  • Battery Included (2) 22EC31
  • Battery Pack Replacement 22EC31
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.2Ah
  • Features IP56 Dust and Water Protection
  • Tool Length 13-1/4"
  • Tool Weight 5.8 lb.
  • Includes (2) Battery Packs, Charger, Blade and Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.