Skip Content

Corded Integrated Phone/Answering System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Corded Integrated Phone/Answering System

Price $80.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JEK2
  • Mfr. Model # KX-TS620B
  • UNSPSC # 43191508
  • Catalog Page # 2755
  • Catalog Group # G4041
  • Shipping Weight 2.45 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorded Phone
  • TypeOffice/Home
  • ColorBlack
  • Number of Lines1
  • RingerElectronic
  • SpeakerphoneYes
  • Mount (Type)Desk and Wall
  • VoicemailYes
  • Call WaitingYes
  • Volume ControlADA Compliant
  • Caller IDYes
  • RequiresNo Batteries
  • IncludesLED Ringer Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Rated 3.6 out of 5 by 7reviewers.
Rated 3 out of 5 LED display problem What good is this phone if the LED display is now disappearing? I can't see the time, date, etc. nor can I read the names and phone 3's from the phone directory. July 3, 2014
Rated 4 out of 5 by Display hard to read Display is difficult to read because it lacks brightness and wide viewing angle. July 15, 2011
Rated 3 out of 5 by Good at first but static after time I liked this phone at first but after a few years it began to develop static on recorded messages. I double checked my phone line with other phones and the problem was definately isolated to this phone. April 9, 2011
Rated 3 out of 5 by needs better features the lcd screen is too small to be easily read and it is NOT BACKLIT. also the buttons are not backlit either. the phone does work well otherwise. January 18, 2010
Rated 4 out of 5 by Reliable product, except for lcd display As noted in an earlier review, the Panasonic KX-TS620B is generally a good product, with the exception of the LCD display, which in my case, started to progressively fail after about a year. Useful features include retention in memory of the voice greeting and recorded messages, when the power is disconnected (only the basic phone functions work with the adapter unplugged). October 3, 2009
Rated 3 out of 5 by excelent product which failed me after two years I have been very happy for about two years with this phone. Good sound quality, ease of use, very good price, all the functions I was looking for, able to keep large numbers (for conf calls) in its memory, but the LCD display started to fail after a year and a half and the sound is now starting to be full of static sometimes. It seems like it is dying slowly which seem to be a very short life for a standard product or very bad luck with one lemon. June 15, 2009
  • 2015-07-06T21:11:43.918-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_5JEK2, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Was wondering if this phone has a standard 2-4 wire connection, or has a ethernet (larger) plug type connection.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Elwha is loaded.
Additional information about Elwha could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer information, this phone has an RJ11C plug type. This type of connector has 6 pins, but the phone may not use all of them.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-06T20:37:56.709-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JEK2, prod, sort_default
1 of 1
  • 2015-07-06T20:37:56.711-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JEK2, prod, sort_default
1 of 1