Skip Content

A/C Compressor,11,350 BtuH,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

A/C Compressor, 11,350 BtuH, 115V

Price $436.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 6D643
  • Mfr. Model # 2P17S3R126B
  • UNSPSC # 40151607
  • Catalog Page # 4203
  • Shipping Weight 32.0 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemA/C Compressor
  • BtuH11,350
  • Voltage115
  • Phase1
  • Line Connection Suction I.D.1/2"
  • Line Connection Discharge I.D.5/16"
  • Refrigerant TypeR-22
  • Nominal HP1
  • Hz60
  • Amps9.3
  • Base Mounting (Center) Triangle6"
  • Length8"
  • Width4-21/32"
  • Height12-9/16"
  • Run Capacitor MF/Volt45/250
  • ApplicationWindow A/C and PT A/C Units
  • IncludesMotor Protector and Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about DWilliams is loaded.
Additional information about DWilliams could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This compressor will come pre charged with oil. The oil charge is 11.8 onces.

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:45:47.820-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6D643, prod, sort_default
1 of 1
  • 2015-07-31T19:45:47.822-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6D643, prod, sort_default
1 of 1