Skip Content

4-Line Expandable Phone/Answering System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4-Line Expandable Phone/Answering System

Clearance Price $136.80 / each

Price $284.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JEJ9
  • Mfr. Model # KX-TS4300B
  • UNSPSC # 43191508
  • Catalog Page # 2755
  • Shipping Weight 3.85 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExpandable Corded Phone
  • TypeOffice/Home
  • ColorBlack
  • Number of Lines4
  • RingerElectronic
  • SpeakerphoneYes
  • Mount (Type)Desk and Wall
  • VoicemailYes
  • Call WaitingYes
  • Volume ControlADA Compliant
  • Caller IDYes
  • RequiresNo Batteries
  • IncludesIntercom, Digital Answering System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Bang for your Buck Have had the system for about a month and have found it to be fairly easy to use. I recommend you read the manual it really helps. The system has met and even exceeded my expectations in quality and performance. The sound quality is very good and I especially like the Auto Attendant feature and the Call Screening feature. I'm hoping I will need to expand from my current 2 lines to the 4 lines available and from my 3 extensions to the 16 extensions available. Auto Attendant, Call Screening, Voicemail, Expandability, you really get some Bang for your Buck. January 12, 2010
Rated 1 out of 5 by STUPID MISSING FEATURE This phone does not allow you to Dial in a Number and then hit the Line Button.You Must engage the Line and then Dial.Therefore you Cannot Delete a mistyped number.otherwise Phone is Ok.Jay February 9, 2009
  • 2015-08-30T20:00:26.511-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5JEJ9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.