Skip Content

4-Line Expandable Corded Phone System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

4-Line Expandable Corded Phone System

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5JEJ7
  • Mfr. Model # KX-TS4100B
  • UNSPSC # 43191508
  • Catalog Page # N/A
  • Shipping Weight 3.8 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Expandable Corded Phone
  • Type Office/Home
  • Color Black
  • Number of Lines 4
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Desk and Wall
  • Voicemail No
  • Call Waiting No
  • Volume Control ADA Compliant
  • Caller ID No
  • Requires No Batteries
  • Includes Intercom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Perfect With the many offices we have this phone has made it very easy to add lines and no interruptions when making calls. we have had other phone products from competitors and have had to get rid of them 1 month later. Thanks Panasonic for a great product. September 2, 2015
Rated 5 out of 5 by Excellent small business phone We have 5 of these TS4100B Panasonic phones in our office for over 8 years and they're still working very well. The built-in intercom and speakerphone are very solid and the phones are nicely designed. There is a small lag on pressing a key and having it register occasionally, but this is no major drawback. After 8 years, 2 of the phones need some repair on the speakerphones, but that's it. Otherwise they still look brand new. We're going to be buying the TX4300B with the answering machine to eliminate the need for an external unit. I'm so pleased that Panasonic is still making this system so that we can continue to add to it. October 19, 2013
  • 2016-05-02 T01:29:08.613-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5JEJ7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.