Skip Content

3.6 Volt Cordless Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3.6 Volt Cordless Screwdriver

PANASONIC


Technical Specs

  • ItemCordless Screwdriver Kit 
  • Battery Included/Bare ToolBattery Included 
  • Voltage3.6 
  • Chuck Size1/4" 
  • No Load RPM0 to 600 
  • Max. Torque39 in.-lb. 
  • Battery TypeLi-Ion 
  • Battery Capacity1.5A/hr. 
  • Tool Length10-13/16" 
  • Tool Weight1.1 lb. 
  • Handle TypeStraight 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Availability
Price
Qty
EY7410LA2S

$170.00 / each

Cordless Screwdriver Kit,3.6V,1.5A/hr
Catalog Page #  958 

Price: $170.00 / each

Technical Specs

  • ItemCordless Screwdriver Kit
  • Battery Included/Bare ToolBattery Included
  • Voltage3.6
  • Chuck Size1/4"
  • No Load RPM0 to 600
  • Max. Torque39 in.-lb.
  • Battery TypeLi-Ion
  • Battery Capacity1.5A/hr.
  • Tool Length10-13/16"
  • Tool Weight1.1 lb.
  • Handle TypeStraight
EY7410LA1C

$134.30 / each

Cordless Screwdriver Kit,3.6V,1.5A/hr
Catalog Page #  NA

Price: $134.30 / each

Technical Specs

  • ItemCordless Screwdriver Kit
  • Battery Included/Bare ToolBattery Included
  • Voltage3.6
  • Chuck Size1/4"
  • No Load RPM0 to 600
  • Max. Torque39 in.-lb.
  • Battery TypeLi-Ion
  • Battery Capacity1.5A/hr.
  • Tool Length10-13/16"
  • Tool Weight1.1 lb.
  • Handle TypeStraight