Skip Content

2-Line Corded Integrated Phone System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2-Line Corded Integrated Phone System

Price $148.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JEJ5
  • Mfr. Model # KX-TS3282B
  • UNSPSC # 43191508
  • Catalog Page # 2755
  • Catalog Group # G4040
  • Shipping Weight 3.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorded Phone
  • TypeOffice/Home
  • ColorBlack
  • Number of Lines2
  • RingerElectronic
  • SpeakerphoneYes
  • Mount (Type)Desk and Wall
  • VoicemailNo
  • Call WaitingYes
  • Volume ControlADA Compliant
  • Caller IDYes
  • RequiresNo Batteries
  • IncludesVoice Mail Message Waiting Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Rated 4.3 out of 5 by 4reviewers.
Rated 5 out of 5 The only 2-line phone option that makes any sense I have used this same 2-line phone for years. The one I have is white, but otherwise identical to the picture shown here. It is virtually bulletproof/sturdy and offers excellent sound quality, either via handset or speakerphone. I still haven't figured out the "intercom" features, but who cares--this thing totally works, and that's more than I can say for any other multi-line phone I've ever used. Highly recommended! March 25, 2015
Rated 4 out of 5 by Great inexpensive intercom This phone seems fairly unique in that it serves as a hands free auto answer intercom able to page any extention and communicate hands free on both ends. It also allows paging to all extentions at once from any extention. The intercom capability uses regular phone system wiring with no special requirements. The speaker phone is good quality and audible from 10 feet when using the intercom. The phone itself is decent but has some design flaws that keep this phone from being truely amazing for the price. The display has no backlight which makes it difficult to read. The phone base angle sits very low to the desk which adds to the display being hard to read. There are only three quick memory dial buttons. The no backlight display would normally be a deal killer for me but the intercom feature is so terrific that it is worth living with any of the other issues. February 5, 2014
Rated 5 out of 5 by very good for any small business that has 2 line and multi phone location. May 2, 2012
Rated 3 out of 5 by Almost perfect Nice phone, lots of features. This phone does NOT have auto redial. Thats the one feature that I must have in a phone. Come on Panasonic, bring back the auto redial in stand alone phones. February 12, 2009
  • 2015-05-02T20:18:15.086-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5JEJ5, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.