Skip Content

2.4 Volt Cordless Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2.4 Volt Cordless Screwdriver

PANASONIC

Technical Specs

  • ItemCordless Screwdriver Kit 
  • Battery Included/Bare ToolBattery Included 
  • Voltage2.4 
  • Chuck Size1/4" 
  • No Load RPM0 to 400 
  • Max. Power13W 
  • Max. Torque13 in.-lb. 
Item #AvailabilityPrice Qty
22EC16

$127.15 / each

22EC17

$64.30 / each

Adding More Products