Skip Content

ClearHot Melt Glue Stick 1/2" Diameter, 10" Length, 18, PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ClearHot Melt Glue Stick 1/2" Diameter, 10" Length, 18, PK

Price $34.70 / pkg. of 18

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41D719
  • Mfr. Model # UX101210PB
  • UNSPSC # 31201609
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Melt Glue Stick
  • ColorClear
  • Diameter1/2"
  • Length10"
  • For Use WithMfr. No. HB 220, HB 700KD Extrusion, HB 710 Extrusion, HB 710 Spray, HB 710 HT
  • Temp. Range325 to 390 Degrees F
  • Application Time2 min.
  • Full Cure1 min.
  • Peel StrengthNot Specified
  • Shear Strength118 psi
  • Tensile Strength165 psi Wood to Wood, 85 psi on Aluminum
  • SubstratesFinished Concrete, Multiple Plastics, Foam (Polyurethane, Polystyrene, Melamine, Wood, Fiberglass, PVC, Metal, EPDM Rubber, Glass, Ceramic Tile, Bricks, Multiple Fabrics, and etc.
  • CharacteristicsUX 8012 gives your bond instant strength when pressure is applied to difficult substrates.
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.